Beli canon mirrorless di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Canon Digital Camera Compact
    Mulai

    Rp4.499.900

    Canon Digital Camera Compact
    Deskripsi:
    Compact companion for adventure seekersPushing frontiers in technology to deliver DSLR quality from a compact camera, the PowerShot G1 X Mark III features an APS-C imaging sensor used in many DSLR cameras, and Dual Pixel CMOS AF to deliver high image quality and unprecedented high-speed AF with the convenience of a compact camera. In addition, the Touch & Drag AF feature on the PowerShot G1 X Mark III allows touch screen AF operation for even more precise AF even during viewfinder shooting.
  2. Canon Kamera DSLR
    Mulai

    Rp7.799.900

  3. SONY Digital Camera
    Mulai

    Rp9.999.900

    SONY Digital Camera
    atribut:
    • Image Quality Mode: RAW, RAW+JPEG, JPEG
    • Focus Type: Fast Hybrid AF (Phase Detection AF / Contrast Detection AF)
    • USB Power Supply: Yes
  4. SONY Alpha Mirrorless Digital Camera
    Mulai

    Rp14.999.900

    SONY Alpha Mirrorless Digital Camera
    Deskripsi:
    Sony Alpha a6400 Mirrorless Digital Camera (Body Only)Sony NP-FW50 Lithium-Ion Rechargeable Battery (1020mAh)Sony AC AdapterSony ALC-B1EM Body Cap for E-Mount CamerasMicro-USB CableShoulder StrapEyepiece CupAccessory Shoe CapWarranty Card
  5. SONY Full Frame Camcorder
    Mulai

    Rp59.999.900

    SONY Full Frame Camcorder
    atribut:
    • Lens Mount: E-mounts
    • Operating Temperature (°C/°F): 0 to 40/32 to 104
    • Proxy Audio: XAVC Proxy: AAC-LC, 128 kbps, 2 channels
    • SNI License: Yes
  6. Yuasa Wet Car Battery New Pafecta (Aki Mobil Basah)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp709.900

    Yuasa Wet Car Battery New Pafecta (Aki Mobil Basah)
    Deskripsi:
    New Pafecta-Produk battery dengan type dry changed yang membuat battery dapat disimpan lebih lama. Pafecta memiliki banyak variant.
    atribut:
    • Voltage (V): 12
  7. BONT Pressure Safety Valve
    Mulai

    Rp33.999.900

    BONT Pressure Safety Valve
    atribut:
    • Size (inch): 1.5
    • Connection Flange: ANSI 300, ANSI 150, JIS 10K
    • Temperature Range (°C): Max : 300 | Min : -5
    • Pressure (kg): 2.5 - 3
    • Body: SCS 13
    • Bonnet: SCS 13
    • Cap: SCS 13
    • Disc: SUS304
    • Handle: SUS304
    • Seat: SUS304
    • Spring: SUS304
  8. SONY Handheld Camcorder
    Mulai

    Rp27.999.900

    SONY Handheld Camcorder
    Deskripsi:
    HXR-NX200HXR-NX200 is an affordable, compact camcorder with a big 1.0-type sensor and new colour reproduction for superb 4K or Full-HD image quality. It offers all the professional features you need with refined manual controls including three independent manual lens rings, smart fully auto options and more.Dimensions (W x H x D)*1171.3 × 187.8 × 371.3 mm (With the accessories (lens hood, large eyecup), excluding the grip belt and including the projecting parts)6 3/4 x 7 1/2 x 14 5/8 inches (With the accessories (lens hood, large eyecup), excluding the grip belt and including the projecting parts)
  9. Kodak Waterproof and Dustproof Digital Camera
    Mulai

    Rp6.499.900

    Kodak Waterproof and Dustproof Digital Camera
    Deskripsi:
    Waterproof/15m Dustproof/IP6X Shockproof/2m
    atribut:
    • Power Supply: Rechargeable lithium-ion battery
    • Effective Pixels: Approximately 16.35 million pixels
    • Function: Electronic image stabilization, CALS mode
    • LCD Size (inch): 2.7
    • Supported Media: Micro SD/Micro SDHC Card
    • Accessories: Rechargeable lithium-ion battery, wrist strap, simple operation guide, USB cable, AC adapter, etc.
    • Dustproof and Waterproof: IP6X
    • External Dimensions (WxDxH) (mm): Approx. 103.2 x 66.7 x 52.4
    • ISO Sensitivity Settings: 100 to 3200
    • Image Sensor (inch): 1/2.3 (BSI CMOS)
    • Input/Output Terminals: USB 2.0
    • Zoom (Optical/Digital): 4x/6x
  10. DJI Mavic 3 Fly More Combo
    Mulai

    Rp37.999.900

    DJI Mavic 3 Fly More Combo
    Deskripsi:
    Ubah konten udara Anda dengan DJI Mavic 3: Drone kamera generasi berikutnya untuk videografer, rumah produksi profesional, dan pekerja media. Sepenuhnya didesain ulang dan ditingkatkan dari Seri Mavic 2 yang populer, Mavic 3 memiliki sensor yang ditingkatkan, sistem kamera ganda, penginderaan rintangan omnidirectional, mode penerbangan yang lebih cerdas, dan waktu penerbangan yang lebih lama. DJI Mavic 3 Fly More Combo dilengkapi dengan aksesoris lengkap yang mendukung penerbangan tanpa batas.What's in the box DJI Mavic 3 x 1 DJI RC-N1 Remote Controller x 1 DJI RC-N1 Remote Controller Control Sticks x 1 DJI RC-N1 RC Cable (USB Type-C Connector) x 1 DJI RC-N1 RC Cable (Standard Micro-USB Connector) x 1 DJI RC-N1 RC Cable (Lightning Connector) x 1 DJI Mavic 3 Intelligent Flight Battery x 3 DJI Mavic 3 Low-Noise Propellers (pair) x 6 DJI Mavic 3 Battery Charging Hub x 1 DJI 65W Portable Charger x 1 DJI Mavic 3 Storage Cover x 1 DJI Mavic 3 ND Filters Set (ND4\8\16\32) x 1 DJI Convertible Carrying Bag x 1 Type-C Cable x 1
    atribut:
    • Sensor: 4/3 CMOS Hasselblad Camera
    • Lens FOV (°): 15
    • Lens Format Equivalent (mm): 162
    • Lens Aperture: f/4.4
    • Lens Focus: 3 meters to infinity
    • Aircraft Dimensions (cm): 34.75x28.30x10.77 (Unfolded)
    • Battery Type: LiPo 4S
  11. Fort Power Supply Output Tunggal 24V DC (Catu Daya)
    Mulai

    Rp209.900

    Fort Power Supply Output Tunggal 24V DC (Catu Daya)
    atribut:
    • Output Voltage (V DC): 24
Daftar Harga canon mirrorless Terbaru October 2026
Canon Digital Camera CompactRp4.499.900
Canon Kamera DSLRRp7.799.900
SONY Digital CameraRp9.999.900
SONY Alpha Mirrorless Digital CameraRp14.999.900
SONY Full Frame CamcorderRp59.999.900
Yuasa Wet Car Battery New Pafecta (Aki Mobil Basah)Rp709.900
BONT Pressure Safety ValveRp33.999.900
SONY Handheld CamcorderRp27.999.900
Kodak Waterproof and Dustproof Digital CameraRp6.499.900
KRISBOW Treker Gear Kaki 3Rp129.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)